Beli metal saw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Saber Saw Blade for Wood and MetalDeskripsi:Pisau mesin gergaji saber S 922 HF - Flexible for Wood and Metal. Material BIM. Desain gigi unit samping, tatahan. Untuk perbaikan palet, kayu dengan paku/logam (atribut:
- Body Material: HCS
- Blade Material: Bi-Metal
- Blade Material Abbreviation: BIM
- Thickness (mm): 1.25
- Tooth Design: side set, milled
- Width (mm): 19
- SK11 Multi-Plastic Bit Set of 2Deskripsi:This one tool is compatible with three sizes of Phillips screws: +1, +2, and +3. It can be used with bit-interchangeable drivers that can accommodate single-headed bits up to 25 mm in total length.Tightening and loosening screws.atribut:
- Bit total Length (mm): 25
- Screw Driving Bit: [25mm Single-Head Bit] + No. 1, 2, 3 (3-Size Universal Cutting Edge)
- BOSCH Saber Saw Blade for Metalatribut:
- Tooth Design: side set, milled
- Blade Material: Bi-Metal
- Blade Material Abbreviation: BIM
- Body Material: HCS
- Thickness (mm): 0.9
- Width (mm): 19
- TRUSCO Screwdriver BitDeskripsi:-Bit with shaft diameter of 6.35mm.-Can be used with various ratchet screwdriver.
- WESTWARD Screwdriver Multi Bit Set (Obeng)atribut:
- Overall Length (inch): 9 3/4
- UNSPSC: 27111701
- Finish: Chrome Shank, Black Oxide Bits
- Bit Storage: In Handle
- Drill Size (inch): 1/4
- Handle Material: Plastic, Rubber
- Number of Tips: 14
- Ratcheting: Yes
- Shank Length (inch): 3 9/16
- Shank Material: Alloy Steel
- Single/Double End Bits: Double End
- Sizes Included (inch): Spanner: SP6 + SP10 + SP8 + SP12; Tamper Resistant Hex: : 1/8 + 5/32 + 9/64 + 3/16; Tamper Resistant Torx: T10 + T15 + T20 + T27 + T25 + T30
- Tip Size (inch): 1/8; 3/16; 5/32; 9/64; SP10; SP12; SP6; SP8; T10; T15; T20; T25; T27; T30
- BOSCH Reciprocating Saw BladeDeskripsi:S 1141 HM Endurance for Aerated Concrete Reciprocating Saw Blade delivers ultimate fast cuts in special materials Ground carbide teeth are designed for cutting highly abrasive mineral-based materials Very large tooth pitch and side-set teeth provide rapid cutting results, thick gauge material provides high stability Fits all S-shank reciprocating saws.
- SK11 Bear Claw DriverDeskripsi:The special shape of the tip powerfully bites into stripped and crushed screw heads. It has a hexagonal shaft that allows for maximum pushing and turning. While pressing firmly against the grip with one hand, you can use the other hand to turn the shaft with an adjustable wrench or similar tool. This screwdriver can turn both new and stripped screws.Rescue a stripped and crushed screw.
- SK11 angle ratchet (Kunci Ring Ratchet)Deskripsi:Ratchet mechanism increases work efficiency. The left/right rotation switch can be operated instantly with your finger. A ratchet wrench with a rising angle of 25 degrees.Tightening and loosening hexagon bolts and nuts.*For temporary tightening. * Applying too much force may cause damage. *Please use bolts and nuts that match the size, and avoid hanging diagonally or shallowly. *Do not apply shock by hitting it with a hammer, etc. *Please do not use by inserting pipes etc. *Please do not use it for any purpose other than its original purpose.
- ANEX Short Bitatribut:
- Material: Chrome, molybdenum, vanadium steel
- Overall Length (mm): 30
- BOSCH Bi-Metal Saber Saw Bladeatribut:
- Compatible Model: BOSCH, Makita, HITACHI, RYOBI, ASADA, MCC
- Fenix SenterDeskripsi:FenixC6 V3.0 adalah lampu kerja isi ulang berkinerja tinggi, yang dirancang khusus untuk perawatan dan perkerjaan industri umum, seperti perbaikan mobil, patroli malam, memperbaiki sirkuit listrik, dan sebagainya. Magnet di bagian ekor mudah untuk anda tempelkan ke permukaan logam, memberikan penggunaan hands-free. Selain itu, dua mode hadir dengan enam output yang dioperasikan oleh satu tombol, menawarkan pencahayaan optimal di setiap lokasi kerja. Didukung oleh baterai Li-ion 18650 2600mAh yang dapat diisi ulang. FenixC6 V3.0 membantu anda menyelesaikan pekerjaan dalam keadaan apa pun.Kelengkapan:FenixC6 V3.0 flashlight x1FenixARB-L18-2600 rechargeable Li-ion battery x1USB C-Type charging cable x1Lanyard x1Spare O-Ring x1User manual x1
- BOSCH Sabre Saw Blade for Woodatribut:
- Blade Material Abbreviation: HCS
- Blade Material: HighCarbonSteel
- Thickness (mm): 1.25
- Tooth Design: side set, ground
- Width (mm): 19
- PROTO Quick Change Bit Magnetic Screwdriveratribut:
- Handle Type: Fluted
- Finish: Chrome
- Handle Material: Plastic
- Bit Material: Alloy Steel
- Bit Retainer Type: Magnetic
- Bit Storage: In Handle
- Container Type: None
- Drive Size (inch): 1/4
- For Fastener Size (inch): 1/4
- Grip Style: Ergonomic
- Measurement Type: SAE
- Shank Material: Alloy Steel
- Single/Double End Bits: Single End
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- KENOH Socket Wrench Set Insertion AngleDeskripsi:Standard product. Socket wrench set 40PC The durable blow case socket (9.5 mm square) is available in millimeter and inch sizes, so it can be used widely. Ratchet handle 200 mm (9.5 mm square), socket adapter (9.5 mm concave x 6.35 mm convex), extension bar 75 mm (9.5 mm square), plug socket 21 mm (9.5 mm square) Spinner handle 150mm (6.35mm square) Blow case.atribut:
- Overall Length (mm): 315
- Square Drive (mm): 6.35, 9.5
- Socket Contents (mm): (Socket/6.35) 4.5, 5, 6, 7, 8, 9, 10, 11, 12; (Socket/9.5) 9, 10, 11, 12, 13, 14, 16, 17, 19, 3/8inch, 7/16inch, 1/2inch, 1/2inch, 9/16inch, 5/8inch, 11/16inch, 3/4inch
Daftar Harga metal saw Terbaru October 2026
| BOSCH Saber Saw Blade for Wood and Metal | Rp149.900 |
| SK11 Multi-Plastic Bit Set of 2 | Rp35.900 |
| BOSCH Saber Saw Blade for Metal | Rp94.900 |
| TRUSCO Screwdriver Bit | Rp18.900 |
| BOSCH Sabre Saw (Gergaji Mesin) | Rp2.799.900 |
| WESTWARD Screwdriver Multi Bit Set (Obeng) | Rp429.900 |
| BOSCH Reciprocating Saw Blade | Rp249.900 |
| SK11 Bear Claw Driver | Rp179.900 |
| SK11 angle ratchet (Kunci Ring Ratchet) | Rp87.900 |
| ANEX Short Bit | Rp33.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)























































































































































/l4P106651760-1.jpg)
/79P107744261-11.jpg)


/c1P114211433-1.jpg)



/p9P101518909-2.jpg)



/jmP105265706-11.jpg)


/30P111774108-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)